LED Downlight Retrofit, 9 Watt, Square, 3000K, 120 Volt

Item #: 1230810

Cat #: S29757

UPC: 045923297571

Sign In or Register to view pricing and more.
Documents & Guides
LED Downlight Retrofit, 9 Watt, 600 Lumen, 3000K, 90 CRI, 120 Volt, 4 Inch Square, Dimmable

Overview

LED Downlight Retrofit, 9 Watt, 600 Lumen, 3000K, 90 CRI, 120 Volt, 4 Inch Square, Dimmable
Also known as: 045923297571, S29757

Specifications

Lumens: 600
Color Temperature: 3000 (Warm White)
Volts AC: 120
Width: 4 in
Length: 4 in
Wattage: 9
Light Technology: LED
Lumens: 600
Volts AC: 120
Length: 4 in
Light Technology: LED
Color Temperature: 3000 (Warm White)
Width: 4 in
Wattage: 9

Customer Reviews

No reviews for this product
(0)