10 AWG THHN/THWN-2 Solid Copper, Green, 2500'

Item #: 123078

Cat #: THHN10SOLGRN2500RL

UPC: 980100225414

Documents & Guides
10 AWG, THHN/THWN-2, Solid Copper, 600V, Green, 2500 foot Reel.
Sign In or Register to view pricing and more.

No associated products found.

Overview

10 AWG, THHN/THWN-2, Solid Copper, 600V, Green, 2500 foot Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.
Also known as: 980100225414, THHN10SOLGRN2500RL

Specifications

Gauge: 10 AWG
Color: Green
Length: 2500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Solid
Package Type: Reel
Gauge: 10 AWG
Length: 2500 ft
Material: Copper
Conductors: 1
Package Type: Reel
Color: Green
Jacket: PVC
Volts AC: 600
Stranding: Solid

Customer Reviews

No reviews for this product
(0)