18" 7W T8 LED Lamp, 40K

Item #: 1230561

Cat #: KT-LED7T8-18GC-840-D-CP

UPC: 890949009390

Documents & Guides
No Documents Available
7W T8 LED 4000K 83 CRI HIGH EFFICIENCY
Sign In or Register to view pricing and more.

No associated products found.

Overview

7W T8 LED 4000K 83 CRI HIGH EFFICIENCY
Also known as: 890949009390, KT-LED7T8-18GC-840-D-CP

Specifications

Wattage: 7
Color Temperature: 4000 (Cool White)
Shape: T8 (Tubular)
Color Rendering Index (CRI): 83
Length: 18 in
Lumens: 750
Light Technology: LED
Base: Medium Bi-Pin (G13)
Material: Safety Coated Glass
Volts AC Range: 120 - 277
Wattage: 7
Shape: T8 (Tubular)
Length: 18 in
Light Technology: LED
Material: Safety Coated Glass
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 83
Lumens: 750
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)