CFM Side-Mount Filter Fan, Max 149

Item #: 1230494

Cat #: HF1316513

UPC: 783510343026

Sign In or Register to view pricing and more.
Documents & Guides
CFM Side-Mount Filter Fan, Max 149, Fahrenheit Min: 14, Fahrenheit Max: 131, Max Current: .76/.88, Voltage: 115 VAC, Height: 12.8", Width: 12.82", Depth: 6.36", Black

Overview

CFM Side-Mount Filter Fan, Max 149, Fahrenheit Min: 14, Fahrenheit Max: 131, Max Current: .76/.88, Voltage: 115 VAC, Height: 12.8", Width: 12.82", Depth: 6.36", Black
Also known as: 783510343026, HF1316513

Specifications

Color: Black
Material: Plastic
IP/NEMA Rating: NEMA 12
Color: Black
IP/NEMA Rating: NEMA 12
Material: Plastic

Customer Reviews

No reviews for this product
(0)