MULTI9 C60H-DC 10A C 250V-DC MCB

Item #: 1230385

Cat #: M9U21110

UPC: 785901774563

Sign In or Register to view pricing and more.

Overview

MULTI9 C60H-DC 10A C 250V-DC MCB
Also known as: 785901774563, M9U21110

Specifications

Volts DC: 250
Amps: 10
Mounting: DIN Rail
Poles: 1
Type: Trip Curve C
Volts DC: 250
Mounting: DIN Rail
Type: Trip Curve C
Amps: 10
Poles: 1

Customer Reviews

No reviews for this product
(0)