Starter, IEC Combination, 16 - 20A, 24VDC Coil, Open

Item #: 1230353

Cat #: 103S-DTEJ3-DC20C-TE

UPC: 191326523547

Sign In or Register to view pricing and more.
Documents & Guides
Starter, IEC Combination, 16 - 20 Amp, 24 Volt DC Electronic, Coil, Open, D Frame, Motor Protection Circuit Breaker, 1 Normally Open, 1 Normally Closed, Auxiliary=iliary Contacts, Type E Adder Module

Overview

Starter, IEC Combination, 16 - 20 Amp, 24 Volt DC Electronic, Coil, Open, D Frame, Motor Protection Circuit Breaker, 1 Normally Open, 1 Normally Closed, Auxiliary=iliary Contacts, Type E Adder Module
Also known as: 191326523547, 103S-DTEJ3-DC20C-TE

Specifications

Volts DC Control: 24
Poles: 3
Type: IEC Combo, Starter
Mounting: Surface
Amps Range: 16 - 20
Volts DC Control: 24
Type: IEC Combo, Starter
Amps Range: 16 - 20
Poles: 3
Mounting: Surface

Customer Reviews

No reviews for this product
(0)