This product may not be available in all locations.
2
more
Breaker, Molded Case, 60A, 3P, 600Y/347VAC, 14kAIC, I-Line
Item #: 1230305
Cat #: BDA36060
UPC: 606481152643
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, PowerPact B, Molded Case, 60 Amp, 3-Pole, 600Y/347 Volt AC, 14 kAIC, I-Line
Overview
Breaker, PowerPact B, Molded Case, 60 Amp, 3-Pole, 600Y/347 Volt AC, 14 kAIC, I-Line
Also known as: 606481152643, BDA36060
Specifications
Poles: | 3 |
Volts DC: | 250 |
Volts AC: | 347, 690Y |
Amps: | 60 |
Family / Style: | PowerPact |
Standards: | California Proposition 65 |
Interrupt Rating DC: | 10 kA |
Interrupt Rating AC: | 14 kA |
Poles: | 3 |
Volts AC: | 347, 690Y |
Family / Style: | PowerPact |
Interrupt Rating DC: | 10 kA |
Volts DC: | 250 |
Amps: | 60 |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 14 kA |
Customer Reviews
No reviews for this product
(0)