Selector Switch, 3-Position, Black, Maintained, Operator Only

Item #: 123018

Cat #: 9001SKS42B

UPC: 785901820925

Sign In or Register to view pricing and more.
Selector Switch, 3 Position, Black Knob, Maintained, Operator Only, Non-Metallic, 30 mm, NEMA 4/4X/13, Cam B

Overview

Selector Switch, 3 Position, Black Knob, Maintained, Operator Only, Non-Metallic, 30 mm, NEMA 4/4X/13, Cam B
This selector switch provides a versatile interface for controlling your machines It provides an effective manner to set your machine in various operating modes It is impact resistant, dust resistant, water resistant and vibration resistant, making it ideal for operation in harsh environments It is easily installed into a standard 30mm diameter panel cut-outs and is easily connected to control circuits It weights 0.058kg High performance International standards & certifications (Marine ABS certification, IP66, Type 1, 2, 3, 3R, 4, 4X, 12 and 13)
Also known as: 785901820925, 9001SKS42B

Specifications

Mounting: Panel
Size: 30 mm
Type: Operator Only, 3 Position, Selector Switch
Color: Black
Material: Plastic
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Mounting: Panel
Type: Operator Only, 3 Position, Selector Switch
Material: Plastic
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Size: 30 mm
Color: Black
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)