Cable Tie, 50lb, 15", Natural, 1000/PK

Item #: 123010

Cat #: T50L9M4

UPC: 089306084570

Sign In or Register to view pricing and more.
Documents & Guides
Cable Tie, 15 Inch Long, UL Rated, 50 Pound Tensile Strength, PA66, Natural, 1000/pkg

Overview

Cable Tie, 15 Inch Long, UL Rated, 50 Pound Tensile Strength, PA66, Natural, 1000/pkg
T-Series Cable Ties feature inside serrations to provide a positive hold on wire and cable bundles. The head design guarantees high tensile strength and a low insertion force. The bent tail design allows quick and simple installations by hand. For high-volume applications, tensioning tools are available to ensure consistent and safe installation.
Also known as: 089306084570, T50L9M4

Specifications

Width: 0.180 in
Color: Natural
Weight Capacity: 50 lbs
Material: Nylon
Length: 15.400 in
Width: 0.180 in
Weight Capacity: 50 lbs
Length: 15.400 in
Color: Natural
Material: Nylon

Customer Reviews

No reviews for this product
(0)