Combo Wallplate, 3-Gang, (2) Toggle/(1) Duplex, Steel, Brown, Princess

Item #: 122990

Cat #: 78543

UPC: 095327785433

Sign In or Register to view pricing and more.
Documents & Guides
3-Gang Wall Plate, (2) Toggle, (1) Duplex, Steel, Brown, Princess

Overview

3-Gang Wall Plate, (2) Toggle, (1) Duplex, Steel, Brown, Princess
Also known as: 095327785433, 78543

Specifications

Type: Toggle Switch, Combination Plate, Duplex
Color: Brown
Gangs: 3
Size: Princess
Mounting: Device
Material: Steel
Type: Toggle Switch, Combination Plate, Duplex
Gangs: 3
Mounting: Device
Color: Brown
Size: Princess
Material: Steel

Customer Reviews

No reviews for this product
(0)