Cable Tie, 11", 50lb, Black, 100/Bag

Item #: 122984

Cat #: B-11-50-0-C

UPC: 783250572830

Sign In or Register to view pricing and more.
Documents & Guides
Cable Tie, Standard Cross Section, 0.181 x 11 Inch, Nylon, Black Color, 50 Pound Tensile Strength, 100/Pack

Overview

Cable Tie, Standard Cross Section, 0.181 x 11 Inch, Nylon, Black Color, 50 Pound Tensile Strength, 100/Pack
These are general purpose cable ties, 11 inches in length with a 50 pound tensile strength. They can be used for building and cable management and are UL Listed, CSA Listed and Plenum Rated.
Also known as: 783250572830, B-11-50-0-C

Specifications

Color: Black
Length: 11 in
Weight Capacity: 50 lbs
Material: Nylon
Color: Black
Weight Capacity: 50 lbs
Length: 11 in
Material: Nylon

Customer Reviews

No reviews for this product
(0)