Twist-To Release Operator, Modular

Item #: 122981

Cat #: MPMT3-10R

UPC: 320500307028

Sign In or Register to view pricing and more.
Documents & Guides
22.5 mm, Non-metallic Heavy-Duty Twist-to-Relase Pushbutton Operator, Non-illuminated, 40mm Diameter, Red Plastic, Maintained Latching. NEMA Rating: 1, 3R, 4, 4X, 12, 13.

Overview

22.5 mm, Non-metallic Heavy-Duty Twist-to-Relase Pushbutton Operator, Non-illuminated, 40mm Diameter, Red Plastic, Maintained Latching. NEMA Rating: 1, 3R, 4, 4X, 12, 13.
Modular Emergency Stop
Also known as: 320500307028, MPMT3-10R

Specifications

Color: Red
Family / Style: Modular
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4
Type: Non-Illuminated, Maintained
Diameter: 40 mm
Color: Red
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4
Diameter: 40 mm
Family / Style: Modular
Type: Non-Illuminated, Maintained

Customer Reviews

No reviews for this product
(0)