Cable Tie, 50 Lb., 15", Red

Item #: 122947

Cat #: T50L2C2

UPC: 089306083658

Sign In or Register to view pricing and more.
Documents & Guides
Cable Tie, 15.35" Long, UL Rated, 50lb Tensile Strength, PA66, Red

Overview

Cable Tie, 15.35" Long, UL Rated, 50lb Tensile Strength, PA66, Red
T-Series Cable Ties feature inside serrations to provide a positive hold on wire and cable bundles. The head design guarantees high tensile strength and a low insertion force. The bent tail design allows quick and simple installations by hand. For high-volume applications, tensioning tools are available to ensure consistent and safe installation.
Also known as: 089306083658, T50L2C2

Specifications

Color: Red
Weight Capacity: 50 lbs
Length: 15.350 in
Color: Red
Length: 15.350 in
Weight Capacity: 50 lbs

Customer Reviews

No reviews for this product
(0)