Blank Wallplate, 1-Gang, Steel, Brown Wrinkle, Maxi

Item #: 122936

Cat #: 78751

UPC: 095327787512

Sign In or Register to view pricing and more.
Documents & Guides
Blank Wall Plate, 1 Gang,Steel, Brown, Wrinkled, Maxi, Princess Shape, Box Mount

Overview

Blank Wall Plate, 1 Gang,Steel, Brown, Wrinkled, Maxi, Princess Shape, Box Mount
Also known as: 095327787512, 78751

Specifications

Color: Brown
Size: Princess
Type: Blank Plate
Mounting: Box
Gangs: 1
Material: Steel
Color: Brown
Type: Blank Plate
Gangs: 1
Size: Princess
Mounting: Box
Material: Steel

Customer Reviews

No reviews for this product
(0)