Incandescent Indicator Light, Red

Item #: 12291

Cat #: 08911313

UPC: 036283802833

Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Indicator Light, RedIndicator Light, Incandescent, Flush, Color: Red, Voltage: 120V AC, 0891 Series, Depth: 1.50", Diameter: 0.315 - 0.318".

Overview

Incandescent Indicator Light, RedIndicator Light, Incandescent, Flush, Color: Red, Voltage: 120V AC, 0891 Series, Depth: 1.50", Diameter: 0.315 - 0.318".
Also known as: 036283802833, 08911313

Specifications

Color: Red
Volts AC: 120
Light Technology: Incandescent
Color: Red
Light Technology: Incandescent
Volts AC: 120

Customer Reviews

No reviews for this product
(0)