10 AWG THHN/THWN-2 Solid Copper, Red, 500'

Item #: 122902

Cat #: THHN10SOLRED500RL

UPC: 048243225200

Documents & Guides
10 AWG, THHN/THWN-2, Solid Copper, 600V, Red, 500 foot Spool.
Sign In or Register to view pricing and more.

No associated products found.

Overview

10 AWG, THHN/THWN-2, Solid Copper, 600V, Red, 500 foot Spool.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.
Also known as: 048243225200, THHN10SOLRED500RL

Specifications

Gauge: 10 AWG
Color: Red
Length: 500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Solid
Package Type: Reel
Gauge: 10 AWG
Length: 500 ft
Material: Copper
Conductors: 1
Package Type: Reel
Color: Red
Jacket: PVC
Volts AC: 600
Stranding: Solid

Customer Reviews

No reviews for this product
(0)