This product has been discontinued.
26
more
Fan Control, Decora, 7-Speed, 1-Pole, 4A, 120V, Almond
Item #: 122887
Cat #: MA-FQ4FM-AL
UPC: 027557235433
Sign In or Register to view pricing and more.
Documents & Guides
Fan Control, Decora, 7-Speed, 1-Pole, 4A, 120V, Color: Almond.
Overview
Fan Control, Decora, 7-Speed, 1-Pole, 4A, 120V, Color: Almond.
Maestro Fan Control, Multi-location, quiet 7-speed, 120V/4A in almond
Also known as: 027557235433, MA-FQ4FM-AL
Specifications
Volts AC: | 120 |
Family / Style: | Maestro |
Mounting: | Surface |
Type: | 7-Speed, Multi-Location |
Poles: | 1 |
Color: | Almond |
Volts AC: | 120 |
Mounting: | Surface |
Poles: | 1 |
Family / Style: | Maestro |
Type: | 7-Speed, Multi-Location |
Color: | Almond |
Customer Reviews
No reviews for this product
(0)