20A, 3 pole circuit breaker, Pow-R-Line

Item #: 12288

Cat #: GHB3020

UPC: 786679911266

Eaton Series C complete molded case circuit breaker, G-frame, GHB, Complete breaker, Fixed thermal, Fixed magnetic trip type, Three-pole, 20 A, 480Y/277 Vac, 125/250 Vdc, 50/60 Hz
Sign In or Register to view pricing and more.

No associated products found.

Overview

Eaton Series C complete molded case circuit breaker, G-frame, GHB, Complete breaker, Fixed thermal, Fixed magnetic trip type, Three-pole, 20 A, 480Y/277 Vac, 125/250 Vdc, 50/60 Hz
Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker. The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A. 
Also known as: 786679911266, GHB3020

Specifications

Poles: 3
Volts DC: 250
Volts AC: 480, 277
Amps: 20
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Poles: 3
Volts AC: 480, 277
Mounting: Bolt On
Volts DC: 250
Amps: 20
Interrupt Rating AC: 14 kA

Customer Reviews

No reviews for this product
(0)