10 AWG THHN/THWN-2 Solid Copper, Brown, 500'

Item #: 122879

Cat #: THHN10SOLBRN500RL

UPC: 048243225507

Documents & Guides
10 AWG, THHN/THWN-2, Solid Copper, 600V, Brown, 500 foot Spool.
Sign In or Register to view pricing and more.

No associated products found.

Overview

10 AWG, THHN/THWN-2, Solid Copper, 600V, Brown, 500 foot Spool.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.
Also known as: 048243225507, THHN10SOLBRN500RL

Specifications

Color: Brown
Gauge: 10
Length: 500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Solid
Package Type: Reel
Color: Brown
Length: 500 ft
Material: Copper
Conductors: 1
Package Type: Reel
Gauge: 10
Jacket: PVC
Volts AC: 600
Stranding: Solid

Customer Reviews

No reviews for this product
(0)