Light block with body fixing collar, XB5, plastic, green, integral LED, 110...120V AC, 1NO+1NC

Item #: 122852

Cat #: ZB5AW0G35

UPC: 785901388005

Sign In or Register to view pricing and more.
Documents & Guides
Light block with body fixing collar, Harmony XB5, plastic, green, integral LED, 110...120V AC, 1NO+1NC

Overview

Light block with body fixing collar, Harmony XB5, plastic, green, integral LED, 110...120V AC, 1NO+1NC
This light block allows fast and easy replacement and configuration of your signaling units. It is easily installed and replaced on compatible illuminated push button or selector switch units . It is assembled via clips and connected with simple screw-clamp connections. It enables visual distinction of signaling units via illumination by integral LED. It protects operators from unexpected contact with live circuits thanks to its IP20 protection index.
Also known as: 785901388005, ZB5AW0G35

Specifications

Type: Pilot Device, Mounting Base, Lamp Module
Poles: 2
Amps: 10
Color: Green
Size: 22.5 mm
Mounting: Base
Volts AC: 120
IP/NEMA Rating: NEMA 1, NEMA 4X, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Material: Plastic
Standards: California Proposition 65
Type: Pilot Device, Mounting Base, Lamp Module
Amps: 10
Size: 22.5 mm
Volts AC: 120
Material: Plastic
Poles: 2
Color: Green
Mounting: Base
IP/NEMA Rating: NEMA 1, NEMA 4X, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)