Cable Tie, 6", 30lb, PA66, Natural, UL Rated

Item #: 122845

Cat #: T30R9M4

UPC: 089306077190

Sign In or Register to view pricing and more.
Documents & Guides
Cable Tie, 6 Inch Long, UL Rated, 30lb Tensile Strength, PA66, Natural, 1000/pkg

Overview

Cable Tie, 6 Inch Long, UL Rated, 30lb Tensile Strength, PA66, Natural, 1000/pkg
T-Series Cable Ties feature inside serrations to provide a positive hold on wire and cable bundles. The head design guarantees high tensile strength and a low insertion force. The bent tail design allows quick and simple installations by hand. For high-volume applications, tensioning tools are available to ensure consistent and safe installation.
Also known as: 089306077190, T30R9M4

Specifications

Size: Standard
Material: Polyamide 6.6
Color: Natural
Length: 6 in
Width: 0.140 in
Weight Capacity: 30 lbs
Package Type: Bag
Size: Standard
Color: Natural
Width: 0.140 in
Package Type: Bag
Material: Polyamide 6.6
Length: 6 in
Weight Capacity: 30 lbs

Customer Reviews

No reviews for this product
(0)