10 AWG THHN/THWN-2 Solid Copper, Yellow, 500'

Item #: 122843

Cat #: THHN10SOLYEL500RL

UPC: 048243225354

Documents & Guides
10 AWG, THHN/THWN-2, Solid Copper, 600V, Yellow, 500 foot Spool.
Sign In or Register to view pricing and more.

No associated products found.

Overview

10 AWG, THHN/THWN-2, Solid Copper, 600V, Yellow, 500 foot Spool.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 048243225354, THHN10SOLYEL500RL

Specifications

Gauge: 10
Length: 500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Color: Yellow
Stranding: Solid
Package Type: Reel
Gauge: 10
Jacket: PVC
Volts AC: 600
Color: Yellow
Package Type: Reel
Length: 500 ft
Material: Copper
Conductors: 1
Stranding: Solid

Customer Reviews

No reviews for this product
(0)