Sign In or Register to view pricing and more.
Documents & Guides
features: Globe, Cast Guard, Lamp Can Be Clear Or Coated, Medium Base, Application: For Use On Ceilings And Canopies, Standard: Ul, Wattage: 200w, Lamp Included: No, Lamp Type: Incandescent, Material: Glass, Mounting: Ceiling, Length: 4in,width: 5.25in,
Overview
features: Globe, Cast Guard, Lamp Can Be Clear Or Coated, Medium Base, Application: For Use On Ceilings And Canopies, Standard: Ul, Wattage: 200w, Lamp Included: No, Lamp Type: Incandescent, Material: Glass, Mounting: Ceiling, Length: 4in,width: 5.25in,
Also known as: 190096001170, VCXL21GC
Specifications
Customer Reviews
No reviews for this product
(0)