Switch, Non-Dimmer, Single-Pole, 600W, Lyneo Lx, Whit

Item #: 122833
Cat #: LX-1PSL-WH
UPC: 027557275439
Sign In or Register to view pricing and more.
Switch, Non-Dimmer, Single-Pole, 600W, Lyneo Lx, WhitLyneo Lx Switch, 600W, 120V, 5A, Single-Pole, Non-Dimmable Light/1HP Motor Load, LED Locator Light, Color: White.

Overview

Switch, Non-Dimmer, Single-Pole, 600W, Lyneo Lx, WhitLyneo Lx Switch, 600W, 120V, 5A, Single-Pole, Non-Dimmable Light/1HP Motor Load, LED Locator Light, Color: White.
Also known as: 027557275439, LX-1PSL-WH

Specifications

Type: Switch, Slide, Locator Light, Single-Pole, Motor, Loads
Wattage: 600
Amps: 5
Volts AC: 120
Color: White
Type: Switch, Slide, Locator Light, Single-Pole, Motor, Loads
Amps: 5
Color: White
Wattage: 600
Volts AC: 120

Customer Reviews

No reviews for this product
(0)