GMDG HUB

Item #: 12283

Cat #: GH-125G

UPC: 783126245158

Documents & Guides
OZ-Gedney Type GH Swivel Ground Hub, Conductor Size: 4/0 AWG - 500 KCMIL, Length: 1-7/8 IN, Size: 1-1/4 IN, Malleable Iron, Screws: Steel, Finish: Hot Dip Galvanized, Screws: Zinc Electroplated, 2-11/16 IN Height, Dimension B: 2-1/2 IN, Dimension D: 3/8 IN, Third Party Certification: UL File Number E24264, Applicable Third Party Standards: UL 467, Federal Specification W-F-406E, For Use With Universal Ground Clamps To Connect Grounding Conductors Run Bare, In Armor Or In Conduit
Sign In or Register to view pricing and more.

No associated products found.

Overview

OZ-Gedney Type GH Swivel Ground Hub, Conductor Size: 4/0 AWG - 500 KCMIL, Length: 1-7/8 IN, Size: 1-1/4 IN, Malleable Iron, Screws: Steel, Finish: Hot Dip Galvanized, Screws: Zinc Electroplated, 2-11/16 IN Height, Dimension B: 2-1/2 IN, Dimension D: 3/8 IN, Third Party Certification: UL File Number E24264, Applicable Third Party Standards: UL 467, Federal Specification W-F-406E, For Use With Universal Ground Clamps To Connect Grounding Conductors Run Bare, In Armor Or In Conduit
Also known as: 783126245158, GH-125G

Specifications

Diameter: 1 1/4 in
Material: Iron
Allowable Gauge Range: 4 - 500
Diameter: 1 1/4 in
Allowable Gauge Range: 4 - 500
Material: Iron

Customer Reviews

No reviews for this product
(0)