Roughlyte Fixture, Incandescent, Wall Mount, 200W, 120V

Item #: 122828

Cat #: VWXL21GC

UPC: 190096001347

Documents & Guides
Roughlyte Fixture, Incandescent, 200 Watt, 120 Volt, Color: Aluminum, Mount: Wall, Rating: Wet Location
Sign In or Register to view pricing and more.

No associated products found.

Overview

Roughlyte Fixture, Incandescent, 200 Watt, 120 Volt, Color: Aluminum, Mount: Wall, Rating: Wet Location
Also known as: 190096001347, VWXL21GC

Specifications

Volts AC: 120
Color: Aluminum
Wattage: 200
Mounting: Wall
Light Technology: Incandescent
Volts AC: 120
Wattage: 200
Light Technology: Incandescent
Color: Aluminum
Mounting: Wall

Customer Reviews

No reviews for this product
(0)