Harmony XB5, Key switch selector head, plastic, black, Ø22, key 455, 2 positions, stay put

Item #: 122804

Cat #: ZB5AG4

UPC: 785901354895

Sign In or Register to view pricing and more.
Harmony XB5, Key switch selector head, plastic, black, Ø22, key 455, 2 positions, stay put

Overview

Harmony XB5, Key switch selector head, plastic, black, Ø22, key 455, 2 positions, stay put
This Harmony XB5, head with key (key no.455) for key selector switch has 2 positions, operates with stay-put mechanism with key withdrawal on left and right position. This head with key provides a versatile interface for controlling your machines. It is easily installed and replaced on compatible complete key selector switch units to provide a secure manner for authorized staff to switch between process or machine operating modes. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66. It has a plastic bezel, this makes it ideal for applications requiring good resistance to chemical agents and/or double electrical insulation. It is designed to fit in a standard 22mm cutout, ensuring compatibility when installing in pre-existing machinery. Its wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product.
Also known as: 785901354895, ZB5AG4

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)