Ground Bar, 18 Circuit, 225A, Copper, #14-4AWG, NQOD, NF Panelboard

Item #: 1228012

Cat #: 8010302652

UPC: 785901838685

Documents & Guides
Ground Bar, 18 Circuit, 225 Amp, Copper Only, #14 - 4 AWG, NQOD, NF Panelboard
Sign In or Register to view pricing and more.

No associated products found.

Overview

Ground Bar, 18 Circuit, 225 Amp, Copper Only, #14 - 4 AWG, NQOD, NF Panelboard
Also known as: 785901838685, 8010302652

Specifications

Mounting: Panel
Amps: 225
Circuits: 18
Standards: California Proposition 65
Mounting: Panel
Circuits: 18
Amps: 225
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)