Blank Wallplate, 1-Gang, Steel, Ivory Wrinkle, Maxi

Item #: 122787

Cat #: 79151

UPC: 095327791519

Documents & Guides
Blank Wall Plate, 1 Gang, Steel, Ivory, Wrinkled, Maxi, Princess Shape, Box Mount
Sign In or Register to view pricing and more.

No associated products found.

Overview

Blank Wall Plate, 1 Gang, Steel, Ivory, Wrinkled, Maxi, Princess Shape, Box Mount
Also known as: 095327791519, 79151

Specifications

Size: Princess
Type: Blank Plate
Mounting: Box
Gangs: 1
Color: Ivory
Material: Steel
Size: Princess
Mounting: Box
Color: Ivory
Type: Blank Plate
Gangs: 1
Material: Steel

Customer Reviews

No reviews for this product
(0)