3G WNKL.IV-PRL BLANK

Item #: 122774

Cat #: 79153

UPC: 095327791533

Sign In or Register to view pricing and more.
Documents & Guides
Wallplate, 3.281IN Box Mounting, Standard: UL 883, Size: 6.375 X 5IN, Number of Gangs: 3, Cutout: (3) Blank, Material: Steel, Color: Wrinkle Ivory

Overview

Wallplate, 3.281IN Box Mounting, Standard: UL 883, Size: 6.375 X 5IN, Number of Gangs: 3, Cutout: (3) Blank, Material: Steel, Color: Wrinkle Ivory
Also known as: 095327791533, 79153

Specifications

Gangs: 3
Size: Princess
Type: Blank Plate
Mounting: Box
Color: Ivory
Material: Steel
Gangs: 3
Type: Blank Plate
Color: Ivory
Size: Princess
Mounting: Box
Material: Steel

Customer Reviews

No reviews for this product
(0)