30mm push button, Type K, Type SK, black plastic closing plate, NEMA 1, 4, 4X, 12 and 13

Item #: 12274

Cat #: 9001K52

UPC: 785901793939

Sign In or Register to view pricing and more.
Documents & Guides
30mm push button, Type K, Type SK, black plastic closing plate, NEMA 1, 4, 4X, 12 and 13

Overview

30mm push button, Type K, Type SK, black plastic closing plate, NEMA 1, 4, 4X, 12 and 13
The 9001K and 9001SK push button lines have a large variety of operators and accessories for heavy industry applications. These operators are used in the petrochemical, metallurgy, mining, oil and gas, wastewater treatment and automotive manufacturing industries and more. This black plastic closing plate is used to close off unused 1.18 inch (30mm) diameter mounting holes. When properly installed this closing plate will maintain the enclosure ratings of UL Types 1, 2, 3, 3R, 4, 6, 12 and 13. "It is available in metal color. It weighs 0.028kg. It is ideal for petrochemical, metallurgy, mining, oil and gas applications. It is also suitable for automotive, water and wastewater treatment applications. This product is compatible with Harmony 9001K and 9001SK range pushbuttons. A comprehensive range of illuminated pushbuttons, pilot lights, emergency stop buttons, selector switches, joystick controllers and accessories to fit your needs. The modular range of Ø 30mm metal control and signaling provides robust and reliable solutions for a wide range of heavy industry applications."
Also known as: 785901793939, 9001K52

Specifications

Diameter: 30 mm
Diameter: 30 mm

Customer Reviews

No reviews for this product
(0)