2G WNKL.IV.-PRL DRYER

Item #: 122736

Cat #: 79222

UPC: 095327792226

Sign In or Register to view pricing and more.
Documents & Guides
Wallplate, 2.125IN ID Hole, 30/50 Amp 3 Wire Range/Dryer Receptacle, Standard: UL 883, Size: 4.562 X 5IN, Number of Gangs: 2, Cutout: (1) Range/Dryer Receptacle, Material: Steel, Color: Wrinkle Ivory

Overview

Wallplate, 2.125IN ID Hole, 30/50 Amp 3 Wire Range/Dryer Receptacle, Standard: UL 883, Size: 4.562 X 5IN, Number of Gangs: 2, Cutout: (1) Range/Dryer Receptacle, Material: Steel, Color: Wrinkle Ivory
Also known as: 095327792226, 79222

Specifications

Gangs: 2
Mounting: Device
Color: Ivory
Type: Single Receptacle
Material: Steel
Gangs: 2
Color: Ivory
Material: Steel
Mounting: Device
Type: Single Receptacle

Customer Reviews

No reviews for this product
(0)