Dual Clamp Tie, 150lb, 13", Black, 50PK

Item #: 122702

Cat #: DCT90HIRK2

UPC: 089306170877

Sign In or Register to view pricing and more.
Documents & Guides
Dual Clamp Tie, 13" Long, .25" Stud Dia, 1.30" Max Bundle Dia, 150lb, PA66HIRHSUV, Black 50/pkg

Overview

Dual Clamp Tie, 13" Long, .25" Stud Dia, 1.30" Max Bundle Dia, 150lb, PA66HIRHSUV, Black 50/pkg
Also known as: 089306170877, DCT90HIRK2, Tie Wrap, Cable Tie, Zip Tie

Specifications

Width: 0.500 in
Color: Black
Weight Capacity: 150 lbs
Length: 13 in
Material: Nylon
Width: 0.500 in
Weight Capacity: 150 lbs
Material: Nylon
Color: Black
Length: 13 in

Customer Reviews

No reviews for this product
(0)