C-h Ch22b100crn Ch Renov Load Ctr, 10kAIC

Item #: 1226820

Cat #: CH22B100CRN

UPC: 782116044917

Sign In or Register to view pricing and more.
Ch Renovation Loadcenter, 22 Ckt, 100 A Main Breaker, 10kAIC

Overview

Ch Renovation Loadcenter, 22 Ckt, 100 A Main Breaker, 10kAIC
CH 3/4-inch main renovation loadcenter, single-phase, 22 circuits, 20-pole, #6-1/0 wire, 100A, NEMA 1
Also known as: 782116044917, CH22B100CRN

Specifications

Type: Main Breaker
Family / Style: CH
Circuits: 22
Amps: 100
IP/NEMA Rating: NEMA 1
Interrupt Rating AC: 10 kA
Type: Main Breaker
Circuits: 22
IP/NEMA Rating: NEMA 1
Family / Style: CH
Amps: 100
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)