4' 13W T8 LED Lamp, 35K

Item #: 1226650

Cat #: L4T8E/835/13/F-70

UPC: 751338000513

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
13W 4 FT DIRECT-FIT LED RETROFIT FROSTED T8 WITH INTERNAL DRIVER

Overview

13W 4 FT DIRECT-FIT LED RETROFIT FROSTED T8 WITH INTERNAL DRIVER
Also known as: 751338000513, L4T8E/835/13/F-70

Specifications

Wattage: 13
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80
Lumens: 1950
Color Temperature: 3500 (Neutral White)
Standards: California Proposition 65
Light Technology: LED
Dimmable: Yes
Base: Medium Bi-Pin (G13)
Material: Safety Coated Glass
Type: Ballast Compatible (Type A)
Volts AC Range: 120 - 277
Wattage: 13
Length: 4 ft, 48 in
Lumens: 1950
Standards: California Proposition 65
Dimmable: Yes
Material: Safety Coated Glass
Volts AC Range: 120 - 277
Shape: T8 (Tubular)
Color Rendering Index (CRI): 80
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)

Customer Reviews

No reviews for this product
(0)