Incandescent/Halogen Dual Dimmer and Switch, White

Item #: 122663

Cat #: MA-L3S25HW-WH

UPC: 027557289405

Sign In or Register to view pricing and more.
Incandescent/Halogen Dual Dimmer and Switch, 120 Volt, 300 Watt, Color: White.

Overview

Incandescent/Halogen Dual Dimmer and Switch, 120 Volt, 300 Watt, Color: White.
Maestro Dual Incandescent/Halogen Dimmer and Switch, Single-pole, clamshell packaging, wallplate included, White finish, 120V/300W dimmer, 2.5A switch in white
Also known as: 027557289405, MA-L3S25HW-WH

Specifications

Volts AC: 120
Family / Style: Maestro
Mounting: Surface
Wattage: 300
Color: White
Amps: 2.500
Volts AC: 120
Mounting: Surface
Color: White
Family / Style: Maestro
Wattage: 300
Amps: 2.500

Customer Reviews

No reviews for this product
(0)