TAL 70W MH QT HPF GLASS LENS LAMP A

Item #: 122658

Cat #: WPTGHH70QT/PC

UPC: 019813174945

Sign In or Register to view pricing and more.
Documents & Guides
TALLPACK 70W MH QT HPF GLASS LENS LAMP AND 120V PC BNZ

Overview

TALLPACK 70W MH QT HPF GLASS LENS LAMP AND 120V PC BNZ
Also known as: 019813174945, WPTGHH70QT/PC

Specifications

Wattage: 70
Material: Bronze
Color: Bronze
Wattage: 70
Color: Bronze
Material: Bronze

Customer Reviews

No reviews for this product
(0)