4' 10W T8 LED Lamp, 50K

Item #: 1226563

Cat #: LED10T8/L48/FG/850/SUB/G7

UPC: 046135795473

Sign In or Register to view pricing and more.
Documents & Guides
SubstiTUBE LED Lamp, 10 Watt, 120 Volt, Bulb: T8 (Tubular), Frosted Glass, Base: 2-Pin (G13), Lumens: 1600, CRI: 82, Color Temperature: 5000K, Length: 48 Inch, Rated Life: 60000 Hours, 25 per Case, *Sylvania Part # 79547*

Overview

SubstiTUBE LED Lamp, 10 Watt, 120 Volt, Bulb: T8 (Tubular), Frosted Glass, Base: 2-Pin (G13), Lumens: 1600, CRI: 82, Color Temperature: 5000K, Length: 48 Inch, Rated Life: 60000 Hours, 25 per Case, *Sylvania Part # 79547*
Also known as: 046135795473, LED10T8/L48/FG/850/SUB/G7

Specifications

Family / Style: SubstiTUBE
Wattage: 10
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Color: Frosted
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Glass
Lumens: 1600
Light Technology: LED
Dimmable: No
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Family / Style: SubstiTUBE
Color Temperature: 5000 (Bright White)
Color: Frosted
Length: 4 ft, 48 in
Lumens: 1600
Dimmable: No
Type: Ballast Compatible (Type A)
Wattage: 10
Color Rendering Index (CRI): 82
Shape: T8 (Tubular)
Material: Glass
Light Technology: LED
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)