This product has been discontinued.
2x2 Edge-Lit Panel, 32W, 3200 Lumen, 2700K
Item #: 1226428
Cat #: LEDPANEL32UNIVTW22WHS+
UPC: 046135747465
Sign In or Register to view pricing and more.
Documents & Guides
2x2 Edge-Lit Panel, 32 Watt, 3200 Lumen, 2700K, 80 CRI, Standard Case Qty: 4 *Sylvania Part # 74746*
Overview
2x2 Edge-Lit Panel, 32 Watt, 3200 Lumen, 2700K, 80 CRI, Standard Case Qty: 4 *Sylvania Part # 74746*
Also known as: 046135747465, LEDPANEL32UNIVTW22WHS+
Specifications
Wattage: | 32 |
Width: | 24 in, 2 ft |
Length: | 24 in , 2 ft |
Lumens: | 3200 |
Color Temperature: | 2700 (Warm White) |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Wattage: | 32 |
Length: | 24 in , 2 ft |
Color Temperature: | 2700 (Warm White) |
Volts AC Range: | 120 - 277 |
Width: | 24 in, 2 ft |
Lumens: | 3200 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)