PUSH BUTTON 600VAC 10A 30MM T-K

Item #: 1226397

Cat #: 9001K1L1YH13

UPC: 785901550457

Documents & Guides
PUSH BUTTON 600VAC 10A 30MM T-K
Sign In or Register to view pricing and more.

No associated products found.

Overview

PUSH BUTTON 600VAC 10A 30MM T-K
Also known as: 785901550457, 9001K1L1YH13

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)