This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
Slide Dimmer, 600W, Ceana, WhiteCeana Slide Dimmer, 600W, 120V, Single-Pole, Incandescent/Halogen, Locator Light, On/Off Pushbutton, Clamshell Packaging, Color: White.
Overview
Slide Dimmer, 600W, Ceana, WhiteCeana Slide Dimmer, 600W, 120V, Single-Pole, Incandescent/Halogen, Locator Light, On/Off Pushbutton, Clamshell Packaging, Color: White.
Also known as: 027557540810, CN-600PH-WH
Specifications
Wattage: | 600 |
Type: | Slide |
Volts AC: | 120 |
Color: | White |
Dimmable: | Yes |
Light Technology: | Halogen |
Wattage: | 600 |
Volts AC: | 120 |
Dimmable: | Yes |
Type: | Slide |
Color: | White |
Light Technology: | Halogen |
Customer Reviews
No reviews for this product
(0)