Combo Wallplate, 3-Gang, (2) Toggle/(1) Decora, Steel, Ivory, Princess

Item #: 122630

Cat #: 79443

UPC: 095327794435

Sign In or Register to view pricing and more.
Documents & Guides
3-Gang Wall Plate, (2) Toggle, (1) Decora, Steel, Ivory, Princess

Overview

3-Gang Wall Plate, (2) Toggle, (1) Decora, Steel, Ivory, Princess
Also known as: 095327794435, 79443

Specifications

Type: Toggle Switch, Combination Plate, GFCI, Decora
Gangs: 3
Size: Princess
Mounting: Device
Color: Ivory
Material: Steel
Type: Toggle Switch, Combination Plate, GFCI, Decora
Size: Princess
Color: Ivory
Gangs: 3
Mounting: Device
Material: Steel

Customer Reviews

No reviews for this product
(0)