12 AWG THHN/THWN-2 Solid Copper, Green, 2500'

Item #: 122629

Cat #: THHN12SOLGRN2500RL

UPC: 048243224425

Documents & Guides
12 AWG, THHN/THWN-2, Solid Copper, 600V, Green, 2500 foot Reel.
Sign In or Register to view pricing and more.

No associated products found.

Overview

12 AWG, THHN/THWN-2, Solid Copper, 600V, Green, 2500 foot Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.
Also known as: 048243224425, THHN12SOLGRN2500RL

Specifications

Color: Green
Length: 2500 ft
Gauge: 12 AWG
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Solid
Package Type: Reel
Color: Green
Gauge: 12 AWG
Material: Copper
Conductors: 1
Package Type: Reel
Length: 2500 ft
Jacket: PVC
Volts AC: 600
Stranding: Solid

Customer Reviews

No reviews for this product
(0)