9.8W A19 LED Lamp, 35K

Item #: 1226261

Cat #: S29841

UPC: 045923298417

Sign In or Register to view pricing and more.
Documents & Guides
9.8 Watt; A19 LED; 3500K; GU24 Base; 220 deg. Beam Angle; 120V

Overview

9.8 Watt; A19 LED; 3500K; GU24 Base; 220 deg. Beam Angle; 120V
Satco is a leading supplier of lighting products, with solutions for nearly every lighting market across the commercial, residential and industrial landscape. With over 1.5 million square feet of inventory throughout North America, and thousands of products ranging from light bulbs and LED technologies to decorative fixtures, smart lighting and even lighting components, Satco® is the single resource for all of your lighting needs.
Also known as: 045923298417, S29841

Specifications

Volts AC: 120
Lumens: 800
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Color Temperature: 3500 (Neutral White)
Wattage: 9.800
Light Technology: LED
Dimmable: Yes
Base: 2-Pin Twist Lock (GU24)
Angle: 220°
Volts AC: 120
Color Rendering Index (CRI): 80
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Base: 2-Pin Twist Lock (GU24)
Lumens: 800
Shape: A19 (Arbitrary)
Wattage: 9.800
Dimmable: Yes
Angle: 220°

Customer Reviews

No reviews for this product
(0)