30A, 3 pole circuit breaker, Pow-R-Line

Item #: 12261

Cat #: GHB3030

UPC: 786679911273

Eaton Series C complete molded case circuit breaker, G-frame, GHB, Complete breaker, Fixed thermal, Fixed magnetic trip type, Three-pole, 30 A, 480Y/277 Vac, 125/250 Vdc, 50/60 Hz
Sign In or Register to view pricing and more.

No associated products found.

Overview

Eaton Series C complete molded case circuit breaker, G-frame, GHB, Complete breaker, Fixed thermal, Fixed magnetic trip type, Three-pole, 30 A, 480Y/277 Vac, 125/250 Vdc, 50/60 Hz
Type GHB Thermal-Magnetic Circuit Breakers with Non-Interchangeable Trip Units. All two- and three-pole circuit breakers are of the common trip type. On all 3-phase Delta (240 Volt) Grounded B phase applications
Also known as: 786679911273, GHB3030

Specifications

Poles: 3
Volts DC: 250
Volts AC: 480, 277
Amps: 30
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Poles: 3
Volts AC: 480, 277
Mounting: Bolt On
Volts DC: 250
Amps: 30
Interrupt Rating AC: 14 kA

Customer Reviews

No reviews for this product
(0)