Brake Module, 1500A, 108 Ohms, 480VAC, 1500W, PK Series

Item #: 1226096

Cat #: PKB005

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Brake Module, 1500 Amp, 108 Ohms, 480 Volt AC, 1500 Watt, PK Series, Rockwell Module, Built-In Resistor

Overview

Brake Module, 1500 Amp, 108 Ohms, 480 Volt AC, 1500 Watt, PK Series, Rockwell Module, Built-In Resistor
The Powerohm PK and PW series of Brake/Resistor Modules and stand alone Brake Chopper Modules are designed as functional replacements for the Rockwell 1336 Mod KA, KB and KC units and 1336 W Series (Series A) offerings. Sold exclusively through the Rockwell channel, the PK series are drop in equivalents, form, fit and function and the PW Series are functional equivalents. The standard features of this design include external or internal brake enable, under voltage detection of logic supply, heat sink over temperature protection and master/slave capability with CROWBAR CIRCUIT.
Also known as: PKB005

Specifications

Wattage: 1500
Amps: 1500
Type: Brake Module
Wattage: 1500
Type: Brake Module
Amps: 1500

Customer Reviews

No reviews for this product
(0)