Magnetic Ballast, Compact Fluorescent, 1-Lamp, 13W, 277V
Item #: 122607
Cat #: VLO13TPI
UPC: 781087117224
Sign In or Register to view pricing and more.
Documents & Guides
Ballast, Fluorescent Compact, Electronic, Input Voltage: 277 Vac, Input Amps: 0.30 Amp, Minimum Starting Temperature: 32° F, Number Of Lamps: 1, Lamp Wattage: 13, Total Harmonic Distortion: <10 Percent
Overview
Ballast, Fluorescent Compact, Electronic, Input Voltage: 277 Vac, Input Amps: 0.30 Amp, Minimum Starting Temperature: 32° F, Number Of Lamps: 1, Lamp Wattage: 13, Total Harmonic Distortion: <10 Percent
Also known as: 781087117224, VLO13TPI
Specifications
Wattage: | 13 |
Volts AC: | 277 |
Type: | Pre-Heat Start, Magnetic |
Light Technology: | Fluorescent |
Wattage: | 13 |
Type: | Pre-Heat Start, Magnetic |
Volts AC: | 277 |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)