NEMA Motor Starter, Type S, replacement coil, 110/120 VAC 50/60 Hz, 4-5 Pole

Item #: 122600

Cat #: 3106340038

UPC: 785901324898

Sign In or Register to view pricing and more.
Documents & Guides
NEMA Motor Starter, Type S, replacement coil, 110/120 VAC 50/60 Hz, 4-5 pole, NEMA size 2 starter and 8903SP lighting

Overview

NEMA Motor Starter, Type S, replacement coil, 110/120 VAC 50/60 Hz, 4-5 pole, NEMA size 2 starter and 8903SP lighting
Also known as: 785901324898, 3106340038

Specifications

Volts AC: 120
Type: Contactor Starter, Replacement Coil
Poles: 4, 5
Amps: 60
Size: 2
Standards: California Proposition 65
Volts AC: 120
Poles: 4, 5
Size: 2
Type: Contactor Starter, Replacement Coil
Amps: 60
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)