Terminal Lug Kit, Renewal, 2 x 6-3/0AWG, 100-E116-E146, Set of 2

Item #: 1225728

Cat #: 100-ECL146

UPC: 889508538877

Documents & Guides
Terminal Lug Kit, Renewal, 2 x 6 AWG - 3/0 AWG, for 100-E116*L - E146*L, Set of 2
Sign In or Register to view pricing and more.

Overview

Terminal Lug Kit, Renewal, 2 x 6 AWG - 3/0 AWG, for 100-E116*L - E146*L, Set of 2
Our Bulletin 100-E next generation contactors are available in 9…2650 A sizes, helping to reduce width and weight while saving panel space. The universal electronic AC/DC coil makes selection much easier and offers significant energy savings and direct connection to PLCs for contactors above 100 A.
Also known as: 889508538877, 100-ECL146

Specifications

Poles: 3
Mounting: Device
Type: Terminal Lug Kit, Renewal
Allowable Gauge Range: 6 - 3/0
Amps Range: 116 - 146
Poles: 3
Type: Terminal Lug Kit, Renewal
Amps Range: 116 - 146
Mounting: Device
Allowable Gauge Range: 6 - 3/0

Customer Reviews

No reviews for this product
(0)