7" Square Downlight, 15W, 120V

Item #: 1225711

Cat #: 15SMPS7DIM/940

UPC: 672713582465

Sign In or Register to view pricing and more.
Square Downlight, Bulb Type: 7" SMPS, Base: LED Adapter (E26 & GU24 Optional), 20W, 120V, Color Temp: 4000K, CRI: 90, Lumens: 850, Beam Angle: 100°, Dimmable, Housing Compatibility: 4" J-box / Most 4" and 6" housings, Rated Lifetime: 50,000 hrs.

Overview

Square Downlight, Bulb Type: 7" SMPS, Base: LED Adapter (E26 & GU24 Optional), 20W, 120V, Color Temp: 4000K, CRI: 90, Lumens: 850, Beam Angle: 100°, Dimmable, Housing Compatibility: 4" J-box / Most 4" and 6" housings, Rated Lifetime: 50,000 hrs.
Also known as: 672713582465, 15SMPS7DIM/940

Specifications

Lumens: 850
Color Temperature: 4000 (Cool White)
Volts AC: 120
Wattage: 20
Light Technology: LED
Dimmable: Yes
Angle: 100°
Lumens: 850
Volts AC: 120
Light Technology: LED
Angle: 100°
Color Temperature: 4000 (Cool White)
Wattage: 20
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)